text.skipToContent text.skipToNavigation

Prevailing torque type slotted round nut with non-metallic insert type GUK Steel Zinc plated yellow passivated 14H M40X1,50

Specifications

Diameter M40
Class 14H
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric fine thread
Type no. GUK

Dimensions

b 6
d-D M40
d2 56
h 12.1
Number of slots 4
P 1.5
Wall thickness t 3

Article numbers

Article number 11790.400.150
EAN 8715492574312
UBB 950355959749
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.