text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with serrated flange with non-metallic insert DIN ≈6926 Stainless steel A4 50 M6


Article number
Diameter
Class 50
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Packed per 1,000
Full Box only

Specifications

Diameter M6
Class 50
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Dimensions

d-D M6
dc (max.) 14.2
h (max.) 9.1
P 1
s 10

Standards

DIN ≈6926

Article numbers

Article number 55734.060.001
EAN 8715494635127
UBB 500634473747
UNSPSC 31161716

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.