text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with serrated flange with non-metallic insert DIN ≈6926 Stainless steel A4 50 M12


Article number
Diameter
Class 50
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M12
Class 50
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Dimensions

d-D M12
dc (max.) 26
h (max.) 16.1
P 1.75
s 18

Standards

DIN ≈6926

Article numbers

Article number 55734.120.001
EAN 8715494635158
UBB 500634474083
UNSPSC 31161716

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.