text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with serrated flange with non-metallic insert DIN ≈6926 Stainless steel A2 50 M10


Article number
Diameter
Class 50
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M10
Class 50
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Dimensions

d-D M10
dc (max.) 21.8
h (max.) 13.5
P 1.5
s 15

Standards

DIN ≈6926

Article numbers

Article number 51734.100.001
EAN 8715494272452
UBB 500571875490
UNSPSC 31161716

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.