text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert MF DIN 985 Steel Zinc plated yellow passivated |8| M20X1,50

Specifications

Diameter M20
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric fine thread

Dimensions

d-D M20
h 20
P 1.5
s 30

Standards

ISO 10512
DIN 985
NF E25-412

Article numbers

Article number 12352.200.150
EAN 8715492578020
UBB 951355102793
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.