text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated yellow passivated |5| M7

Specifications

Diameter M7
Class |5|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M7
h 7.5
P 1
s 11

Standards

ISO ≈10511
DIN 985
NF E25-412

Article numbers

Article number 12302.070.001
EAN 8715492577122
UBB 950355878808
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.