text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated yellow passivated |5| M3

Specifications

Diameter M3
Class |5|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M3
h 4
P 0.5
s 5.5

Standards

NF E25-412
ISO ≈10511
DIN 985

Article numbers

Article number 12302.030.001
EAN 8715492577078
UBB 950355685674
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.