text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated yellow passivated |5| M22

Specifications

Diameter M22
Class |5|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M22
h 22
P 2.5
s 32

Standards

NF E25-412
DIN 985
ISO ≈10511

Article numbers

Article number 12302.220.001
EAN 8715492577207
UBB 951355018726
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.