text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated yellow passivated |5| M20

Specifications

Diameter M20
Class |5|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M20
h 20
P 2.5
s 30

Standards

DIN 985
ISO ≈10511
NF E25-412

Article numbers

Article number 12302.200.001
EAN 8715492577191
UBB 951355000641
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.