text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated yellow passivated |5| M18

Specifications

Diameter M18
Class |5|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M18
h 18.5
P 2.5
s 27

Standards

ISO ≈10511
NF E25-412
DIN 985

Article numbers

Article number 12302.180.001
EAN 8715492577184
UBB 951355060538
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.