text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated yellow passivated |5| M14

Specifications

Diameter M14
Class |5|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M14
h 14
P 2
s 22

Standards

DIN 985
ISO ≈10511
NF E25-412

Article numbers

Article number 12302.140.001
EAN 8715492577160
UBB 950355878980
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.