text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated |5| M52

Specifications

Diameter M52
Class |5|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M52
h 52
P 5
s 80

Standards

DIN 985
NF E25-412
ISO ≈10511

Article numbers

Article number 12300.520.001
EAN 8715492577030
UBB 950355117736
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.