text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc flake Cr6+free - ISO 10683 flZnnc |6| M27

Specifications

Diameter M27
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread

Dimensions

d-D M27
h 27
P 3
s 41

Standards

ISO ≈10511
NF E25-412
DIN 985

Article numbers

Article number 12307.270.001
EAN 8715494328715
UBB 500577376162
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.