text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Lubrinox A2


Article number 51745.030.001
Diameter
Brand Lubrinox
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Packed per 200
Full Box only

Specifications

Diameter M3
Brand Lubrinox
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads

Description

LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners.

Why chose LUBRINOX®

  • Prevents galling of internal and external screw threads
  • Ready for use, no need to apply grease manually
  • Saves on average 25 seconds of installation time per bolt or screw
  • FDA approved, safe to use in the Food industry
  • High quality, clean Stainless-Steel appearance
  • Works well with thread locking such as Loctite®
  • Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

Standards

NF E25-412
DIN 985

Article numbers

Article number 51745.030.001
EAN 8717077045606
UBB 500723184007
UNSPSC 31162400
Do not close this page. This message will disappear, when the page is fully loaded.