text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Aluminium Dural M5

Specifications

Diameter M5
Driving features Hexagon
Material Aluminium
Material technical Dural
Thread direction Right
Thread Metric thread

Dimensions

d-D M5
h 5
P 0.8
s 8

Standards

NF E25-412
ISO ≈10511
DIN 985

Article numbers

Article number 45110.050.001
EAN 8715494315180
UBB 500577266439
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.