text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Aluminium Dural M4

Specifications

Diameter M4
Driving features Hexagon
Material Aluminium
Material technical Dural
Thread direction Right
Thread Metric thread

Dimensions

d-D M4
h 5
P 0.7
s 7

Standards

DIN 985
ISO ≈10511
NF E25-412

Article numbers

Article number 45110.040.001
EAN 8715494315173
UBB 500577266355
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.