text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Aluminium Dural M3

Specifications

Diameter M3
Driving features Hexagon
Material Aluminium
Material technical Dural
Thread direction Right
Thread Metric thread

Dimensions

d-D M3
h 4
P 0.5
s 5.5

Standards

ISO ≈10511
DIN 985
NF E25-412

Article numbers

Article number 45110.030.001
EAN 8715494315166
UBB 500577266272
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.