text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Aluminium Dural M16

Specifications

Diameter M16
Driving features Hexagon
Material Aluminium
Material technical Dural
Thread direction Right
Thread Metric thread

Dimensions

d-D M16
h 16
P 2
s 24

Standards

DIN 985
NF E25-412
ISO ≈10511

Article numbers

Article number 45110.160.001
EAN 8715494294539
UBB 500577266926
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.