text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert BSW Steel Zinc plated 6 7/8

Specifications

Diameter 7/8 Inch
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread British Standard Whitworth
Threads per inch 9
Info
  • These prevailing torque type hexagon nuts are not standardised. Depending on availability the dimensions may deviate.
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.

Dimensions

h 25.3
s 1.5

Article numbers

Article number 12340.222.001
EAN 8715492577788
UBB 950355124096
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.