text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert BSF Steel Zinc plated 6 5/8

Specifications

Diameter 5/8 Inch
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread British Standard Fine
Threads per inch 14
Info
  • These prevailing torque type hexagon nuts are not standardised. Depending on availability the dimensions may deviate.
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.

Dimensions

h 19.4
s 15

Article numbers

Article number 12400.158.001
EAN 8715492578426
UBB 950355128055
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.