text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert, style NM/NE, UNF ASME B18.16.6 Stainless steel ASTM F594 304 CW

Article number
Brand Fabory
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Fine

Specifications

Brand Fabory
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Fine

Standards

ASME B18.16.6

Products (3)

Diameter   Stock Net price   Sign up
1/4 Inch -  View price
5/16 Inch -  View price
3/8 Inch -  View price
Do not close this page. This message will disappear, when the page is fully loaded.