text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert, high type DIN 982 Steel Zinc plated yellow passivated 10 M16

Specifications

Diameter M16
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M16
h 18
P 2
s 24

Standards

NF ≈E25-409
ISO ≈7040
DIN 982

Article numbers

Article number 12662.160.001
EAN 8715492579621
UBB 950355972445
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.