text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert, high type DIN 982 Stainless steel A2

Artikelnummer
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Stainless steel prevailing torque type hexagon nuts may cause seizing of the mating threads resulting in fracture.
  • It is recommended to use stainless steel prevailing torque type hexagon nuts treated with an agent to reduce this risk or use an anti-seize- or lubricating compound.

Specificaties

Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Stainless steel prevailing torque type hexagon nuts may cause seizing of the mating threads resulting in fracture.
  • It is recommended to use stainless steel prevailing torque type hexagon nuts treated with an agent to reduce this risk or use an anti-seize- or lubricating compound.

Normeringen

DIN 982
ISO 7040

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.