text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert, high type DIN 982 Steel Zinc plated yellow passivated 10 M20

Specifications

Diameter M20
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M20
h 22
P 2.5
s 30

Standards

ISO ≈7040
DIN 982
NF ≈E25-409

Article numbers

Article number 12662.200.001
EAN 8715492579638
UBB 950355972510
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.