text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with flange with non-metallic insert DIN 6926 Stainless steel A2 70 M10


Article number
Diameter
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M10
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Dimensions

d-D M10
dc (max.) 21.8
h (max.) 13.5
P 1.5
s 15

Standards

DIN 6926
ISO 7043

Article numbers

Article number 51738.100.001
EAN 8715494598156
UBB 500633292346
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.