text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with flange, all metal UNC ASME B18.16.6 Steel ASME B18.16.6 Gr.G

Article number
Brand FABORY
Class Gr.G
Driving features Hexagon
Material Steel
Material technical ASME B18.16.6
Thread direction Right
Thread Unified National Coarse

Specifications

Brand FABORY
Class Gr.G
Driving features Hexagon
Material Steel
Material technical ASME B18.16.6
Thread direction Right
Thread Unified National Coarse

Standards

ASME B18.16.6

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.