text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut all metal Steel Zinc plated yellow passivated 6 M6

Specifications

Diameter M6
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M6
d1 12
h 7.5
P 1
s 10

Article numbers

Article number 13000.060.001
EAN 8715492581181
UBB 950355138864
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.