text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal MF DIN 980V Steel Zinc plated 8 M10X1,25


Article number
Diameter
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Packed per 250
Full Box only

Specifications

Diameter M10
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Dimensions

d-D M10
h (max.) 10
P 1.25
s 17

Standards

DIN 980-V
NEN 2452
ISO 10513
NF E25-410

Article numbers

Article number 12912.100.125
EAN 8715492580276
UBB 950355886074
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.