text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal ISO 7042 Steel Zinc plated 8

Article number
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Specifications

Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Standards

DIN 6925
ISO 7042

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.