text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal H130-ESN Steel Zinc plated M20


Article number
Diameter
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Type no. H130-ESN
Packed per 25
Full Box only

Specifications

Diameter M20
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Type no. H130-ESN
Info
  • These prevailing torque hexagon nuts should be used in combination with bolts of property class ≤ 8.8.Special features of steel prevailing torque type H130-ESN hexagon nuts:
    • These nuts can be used with bolts in property class 8.8 or lower.
    • Temperature resistant from -50 °C up to + 300°C.The self-locking function of the nut is realized by the elastic, axial displacement of the partly seperated and compressed parts of the nut in relation to each other. The nut runs freely on the bolt until the groove is reached. With further rotation the clamping force on the thread flanks is achieved by the elastic reaction of the material, independant of the torque.Special features of prevailing torque type H130-ESN hexagon nuts:
      • Locking slot is placed at 2/3 of the nut height.
      • Re-useable up to 5 times without significant performance loss.
      • Resistant to shocks, vibrations and dynamic loads.

Dimensions

d-D M20
m 26
P 2.5
s 30

Article numbers

Article number 13200.200.001
EAN 8715492581594
UBB 950355145380
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.