text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal H100-ESN Aluminium Anodized P60 M12

Specifications

Diameter M12
Class P60
Driving features Hexagon
Material Aluminium
Thread direction Right
Surface treatment Anodized
Thread Metric thread
Info Special features of aluminium prevailing torque type H100-ESN hexagon nuts:
  • These nuts are colourless anodized.The self-locking function of the nut is realized by the elastic, axial displacement of the partly seperated and compressed parts of the nut in relation to each other. The nut runs freely on the bolt until the groove is reached. With further rotation the clamping force on the thread flanks is achieved by the elastic reaction of the material, independant of the torque.Special features of prevailing torque type H100-ESN hexagon nuts:
    • Reversible – the locking slot is placed in the middle of the nut.
    • Re-useable up to 5 times without significant performance loss.
    • Resistant to shocks, vibrations and dynamic loads.
    • Suitable for automatic assembly.

Dimensions

d-D M12
m 12
P 1.75
s 18

Article numbers

Article number 45300.120.001
EAN 8715492837615
UBB 950355189925
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.