text.skipToContent text.skipToNavigation

Prevailing torque type hexagon high nut, all metal MF ISO 10513 Steel Zinc plated 10

Article number
Brand Fabory
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Specifications

Brand Fabory
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Standards

DIN 980
ISO 10513

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.