text.skipToContent text.skipToNavigation

Precision stripping pliers length 195 mm multi-component handles 0.03-2.08 (AWG


Precision Insulation Stripper Form-fit stripping of difficult-to-remove insulating materials made of PTFE, silicone, Radox®, Kapton® and rubber, multi-layer too. A second pair of blades holds the remaining insulation reliably in place. Replaceable shaped blade adapted precisely to the respective conductor cross-section. With length stop for constant str

Article number K1012.012.002
Insulated Yes
Surface protection Other
With wire cutter Yes
Length (mm) 195
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Surface protection Other
With wire cutter Yes
Length (mm) 195
Isolation protection 1000 V No
Strip range AWG 32 - 14 AWG
Strip length adjustable Yes
Strip range diameter (mm) 0.03 - 2.08
Strip range cross-section (mm²) 0.03 - 2.08
Grip design Other
Handle cover Other
VDE tested No
Brand Knipex

Description

Precision Insulation Stripper Form-fit stripping of difficult-to-remove insulating materials made of PTFE, silicone, Radox®, Kapton® and rubber, multi-layer too. A second pair of blades holds the remaining insulation reliably in place. Replaceable shaped blade adapted precisely to the respective conductor cross-section. With length stop for constant stripping length during repetitive work. with additional cable guide for exact positioning of the cable in the stripping area of the blade. Kapton® is a registered trademark of E. I. du Pont de Nemours and Company. Radox® is a registered trademark of Huber & Suhner AG. - Stripping capacities in square millimetres: 0.03 — 0.09 / 0.14 / 0.38 / 0.57 / 1.0 / 1.5 / 2.08mm²

Article numbers

Article number K1012.012.002
EAN 4003773048077
UBB 500570596154
UNSPSC 27112151
Manufacturer article nr  12 12 02
Do not close this page. This message will disappear, when the page is fully loaded.