text.skipToContent text.skipToNavigation

Gedore KB 820 Adapter Bit 5/16" Hex x 1/4" Square Drive 25mm


Hex recess drive as per DIN 3126 - D 8 (5/16“) and square drive Form G DIN 3121, For hand-operated or power tools, For use in power tools, we recommend the use of a locking ring and pin, Manganese-phosphated, * Length not standardised, manganese phosphated, * Length not standardised

Artikelnummer G2408.001.795
Length (mm) 25
Connection size socket side 1/4 inch
Size bit insertion (mm) 8
Connection size socket side (mm) 6.3
Type at tool side Hexagonal (female)
Verpakt per 1

Specificaties

Length (mm) 25
Connection size socket side 1/4 inch
Size bit insertion (mm) 8
Connection size socket side (mm) 6.3
Type at tool side Hexagonal (female)
Connection size at tool side 5/16 inch
Connection size at tool side (mm) 6.3
Brand Gedore
Weight per piece (g) 20
Type Adapter Bit

Omschrijving

Hex recess drive as per DIN 3126 - D 8 (5/16“) and square drive Form G DIN 3121, For hand-operated or power tools, For use in power tools, we recommend the use of a locking ring and pin, Manganese-phosphated, * Length not standardised, manganese phosphated, * Length not standardised

Artikelnummers

Artikelnummer G2408.001.795
EAN 4010886656358
UBB 203120560602
UNSPSC 27112809
Fabrikant artikelnummer 6563560
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.