text.skipToContent text.skipToNavigation

Polishing ring Notiflex® 914 dm 150 mm bore dm 20/14 mm OSBORN


Article number 3G816061
Max. number of revolutions (1/min) 4000
Diameter 150
Type Other
Waterproof No
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic No
Packed per 1

Specifications

Max. number of revolutions (1/min) 4000
Diameter 150
Type Other
Waterproof No
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint No
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No
Hole pattern Round hole
Suitable for filler No
Brand Osborn

Article numbers

Article number 3G816061
UBB 500719728767
UNSPSC 27110000
Manufacturer article nr  8203150914
Do not close this page. This message will disappear, when the page is fully loaded.