text.skipToContent text.skipToNavigation

Polishing ring dm 200 mm bore dm 20/14 mm OSBORN


Article number 0U062293
Max. number of revolutions (1/min) 4000
Diameter 200
Type Other
Waterproof No
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Packed per 1

Specifications

Max. number of revolutions (1/min) 4000
Diameter 200
Type Other
Waterproof No
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint No
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No
Particle type Other
Hole pattern Round hole
Suitable for filler No
Brand Osborn

Article numbers

Article number 0U062293
UBB 500719729831
UNSPSC 27110000
Manufacturer article nr  8211201944
Do not close this page. This message will disappear, when the page is fully loaded.