text.skipToContent text.skipToNavigation

Plumber's flat nose pliers D301 length 240 mm abutting face PVC-coated ERDI


Forged from quality steel. PVC-coated handles. Flat jawed pliers. Jaw depth 45 mm. Serration every 0. 8 mm

Article number 4V777138
Insulated Yes
Weight 400
Total length (mm) 240
Isolation protection 1000 V No
Material Steel
Packed per 1

Specifications

Insulated Yes
Weight 400
Total length (mm) 240
Isolation protection 1000 V No
Material Steel
Jaw length (mm) 45
Grip design 1-component
ESD tested No
Handle cover Plastic-coated
VDE tested No

Description

Forged from quality steel. PVC-coated handles. Flat jawed pliers. Jaw depth 45 mm. Serration every 0. 8 mm

Article numbers

Article number 4V777138
UBB 500719114455
UNSPSC 27112104
Manufacturer article nr  D301
Do not close this page. This message will disappear, when the page is fully loaded.