text.skipToContent text.skipToNavigation

Plow bolt UNC ASME B18.9 Carbon steel SAE J429 Plain Gr.8

Article number
Class Gr.8
Head shape Countersunk head
Material Carbon steel
Material technical SAE J429
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse

Specifications

Class Gr.8
Head shape Countersunk head
Material Carbon steel
Material technical SAE J429
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse

Standards

ASME B18.9

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.