text.skipToContent text.skipToNavigation

Plate shears D202-300 length 300 mm ERDI


For straight cuts. D202 – Painted handles. D102 – PVC dipped handles. Available only in right cutting version

Article number 6J180148
Length of blade (mm) 79
Length (mm) 300
Operation Right-handed
Max. plate thickness (mm) 1
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 79
Length (mm) 300
Operation Right-handed
Max. plate thickness (mm) 1
Straight model Yes
Brand Erdi

Description

For straight cuts. D202 – Painted handles. D102 – PVC dipped handles. Available only in right cutting version

Article numbers

Article number 6J180148
UBB 500719115288
UNSPSC 27111507
Manufacturer article nr  D202-300
Do not close this page. This message will disappear, when the page is fully loaded.