text.skipToContent text.skipToNavigation

Plate shears D202-250 length 250 mm ERDI


For straight cuts. D202 – Painted handles. D102 – PVC dipped handles. Available only in right cutting version

Article number 1S362738
Length of blade (mm) 60
Length 250
Operation Right-handed
Max. plate thickness (mm) 1
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 60
Length 250
Operation Right-handed
Max. plate thickness (mm) 1
Straight model Yes

Description

For straight cuts. D202 – Painted handles. D102 – PVC dipped handles. Available only in right cutting version

Article numbers

Article number 1S362738
UBB 500719115106
UNSPSC 27111507
Manufacturer article nr  D202-250
Do not close this page. This message will disappear, when the page is fully loaded.