text.skipToContent text.skipToNavigation

Plastic cutter ROCUT® TC 50 Professional 0-50 mm PP/PE/PB/PEX/PVDF ROTHENBERGER


Article number 4U740949
Surface protection Plastic-coated
Material Plastic
Suitable for pipe diameter (mm) 0 - 50
Grip design Other
Handle cover Plastic-coated
Brand Rothenberger
Packed per 1

Specifications

Surface protection Plastic-coated
Material Plastic
Suitable for pipe diameter (mm) 0 - 50
Grip design Other
Handle cover Plastic-coated
Brand Rothenberger

Article numbers

Article number 4U740949
EAN 4004625022665
UBB 500582280292
UNSPSC 27111506
Manufacturer article nr  52010
Do not close this page. This message will disappear, when the page is fully loaded.