text.skipToContent text.skipToNavigation

Plastic cutter ROCUT® 0-42 mm PP/PE/PB/PVDF ROTHENBERGER


Article number 9X350627
Surface protection Plastic-coated
Material Plastic
Suitable for pipe diameter (mm) 0 - 42
Grip design Other
Handle cover Plastic-coated
Brand Rothenberger
Packed per 1

Specifications

Surface protection Plastic-coated
Material Plastic
Suitable for pipe diameter (mm) 0 - 42
Grip design Other
Handle cover Plastic-coated
Brand Rothenberger

Article numbers

Article number 9X350627
EAN 4004625006894
UBB 500584076151
UNSPSC 27111506
Manufacturer article nr  55091E
Do not close this page. This message will disappear, when the page is fully loaded.