text.skipToContent text.skipToNavigation

Pincer overall length 250 mm plastic coated handle type KNIPEX


Carpenters Pincers extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 2.2mm- Cutting edge length mm: 28mm

Article number K1050.100.250
Insulated Yes
Surface protection Other
Length 250
Handle cover Plastic
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Length 250
Handle cover Plastic

Description

Carpenters Pincers extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 2.2mm- Cutting edge length mm: 28mm

Article numbers

Article number K1050.100.250
EAN 4003773035312
UBB 419104295664
UNSPSC 27112112
Manufacturer article nr  50 01 250
Do not close this page. This message will disappear, when the page is fully loaded.