text.skipToContent text.skipToNavigation

Pincer overall length 225 mm plastic coated handle type KNIPEX


Carpenters Pincers extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 2.2mm- Cutting edge length mm: 25.5mm

Article number K1050.100.225
Surface protection Other
Length (mm) 225
Handle cover Plastic
Brand Knipex
Packed per 1

Specifications

Surface protection Other
Length (mm) 225
Handle cover Plastic
Brand Knipex

Description

Carpenters Pincers extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 2.2mm- Cutting edge length mm: 25.5mm

Article numbers

Article number K1050.100.225
EAN 4003773035305
UBB 419104011285
UNSPSC 27112112
Manufacturer article nr  50 01 225
Do not close this page. This message will disappear, when the page is fully loaded.