text.skipToContent text.skipToNavigation

PFERD Machinist's Three Square File Cut-1/Single-Cut 13mm


Article number 4O303274
Shape Three-square
Total length (mm) 200
Blade width (mm) 13
Blade height (mm) 13
Cut shape Single-Cut
Cut number 1
Brand Pferd
Packed per 1

Specifications

Shape Three-square
Total length (mm) 200
Blade width (mm) 13
Blade height (mm) 13
Cut shape Single-Cut
Cut number 1
Brand Pferd
Type Machinist's Three Square File

Article numbers

Article number 4O303274
EAN 4007220006672
UBB 500582165113
UNSPSC 27110000
Manufacturer article nr  11108201
Do not close this page. This message will disappear, when the page is fully loaded.