text.skipToContent text.skipToNavigation

PEINER HV structural bolt EN 14399-4 Steel Hot dip galvanized 10.9 M12X40


Article number
Diameter
Length
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M12
Length 40 mm
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • Full boxes only.
  • European constructions must meet the requirements of the Construction Products Regulation 305/2011 in order to guarantee the safety of persons and objects.
  • To this end, construction products according to harmonized European standards (hEN) are used.
  • For preloaded joints, fasteners according to the standard series EN 14399 are available.
  • Products according to EN 14399 may only be combined if they are from one and the same manufacturer, who has tested the sets and guarantees their functionality.
  • The PEINER HV bolts, nuts and washers according to EN 14399-4 and EN 14399-6 are marked with “HV” (washers with “H” or “HV”). They are packed separately in sealed boxes and the packaging bears the CE mark. PEINER is CE certified for the production of these sets and a Declaration of Performance (DoP) is available
    • PEINER HV-bolts and corresponding HV-nuts and HV-washers, sizes M12 up to M36 are specified in EN 14399-4 and EN 14399-6. Diameters M39 up to M72 are defined in DASt directive 021.
    • PEINER HV-bolts with associated HV-nuts and HV-washers may be used only as a set from one and the same supplier.

Dimensions

b 23
d-D M12
k 8
L (mm) 40
P 1.75
s 22

Standards

EN 14399-4

Article numbers

Article number 04210.120.040
EAN 8715494444538
UBB 500504268110
UNSPSC 31161614

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.