text.skipToContent text.skipToNavigation

Peddinghaus Sledge Hammer Steel Head 6kg


Article number K7164.006.000
Design Sledge Hammer
Material stick GRP (Glass fiber reinforced plastic)
Weight head (g) 6000
Weight total (g) 7100
Brand Peddinghaus
Type Sledge Hammer
Packed per 1

Specifications

Design Sledge Hammer
Material stick GRP (Glass fiber reinforced plastic)
Weight head (g) 6000
Weight total (g) 7100
Brand Peddinghaus
Type Sledge Hammer

Article numbers

Article number K7164.006.000
EAN 4016134505867
UBB 500504026898
UNSPSC 27111602
Manufacturer article nr  5293086000
Do not close this page. This message will disappear, when the page is fully loaded.