text.skipToContent text.skipToNavigation

PB Swiss Tools Interchangeable Torx Blade T6 150mm Length


Interchangeable blades for Torx® screws, for handles PB 215 A, 7215 A, 8215 A,Torque and DigiTorque Attention: Sizes 6 and 7 are only suitable for torques up to 0.6 resp. 1.2 Nm

Article number P0090.000.006
Screwing system Torx
Total length (mm) 150
Size (TX) 6
Blade width (mm) 3
Brand Pb swiss tools
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 150
Size (TX) 6
Blade width (mm) 3
Brand Pb swiss tools
Weight per piece (g) 27
Commodity code 8205400000
Type Interchangeable Torx Blade

Description

Interchangeable blades for Torx® screws, for handles PB 215 A, 7215 A, 8215 A,Torque and DigiTorque Attention: Sizes 6 and 7 are only suitable for torques up to 0.6 resp. 1.2 Nm

Article numbers

Article number P0090.000.006
EAN 7610733069323
UBB 500511790478
UNSPSC 27110000
Manufacturer article nr  PB 215.T 6
Do not close this page. This message will disappear, when the page is fully loaded.