text.skipToContent text.skipToNavigation

PB Swiss Wedge blanks 215.C 6,5mm


Article number P0084.000.004
Size bit (mm)
Screwing system Internal hexagon
Total length (mm) 190
Blade thickness (mm) 1
Brand PB SWISS TOOLS
Packed per 10
Full Box only

Specifications

Size bit (mm) 6.5
Screwing system Internal hexagon
Total length (mm) 190
Blade thickness (mm) 1
Brand PB SWISS TOOLS

Article numbers

Article number P0084.000.004
EAN 7610733014774
UBB 417124611480
UNSPSC 27110000
Manufacturer article nr  PB 215.C 4
Do not close this page. This message will disappear, when the page is fully loaded.