text.skipToContent text.skipToNavigation

PB Swiss Tools PB 5190 Phillips Screwdriver in Skin Pack PH0 60mm Blade Length Slim Handle 150mm


Artikelnummer
Blade length (mm)
Design Straight
Screwing system Phillips
Insulated Yes
Size 0
Weight 23
Total length (mm) 150
Verpakt per 1

Specificaties

Blade length (mm) 60
Design Straight
Screwing system Phillips
Insulated Yes
Size 0
Weight 23
Total length (mm) 150
Isolation protection 1000 V Yes
Material handle Plastic
Type of shaft Round
Grip design 2-components
Blade material Chrome-vanadium molybdenum (CVM)
With anti-roll protection Yes
VDE tested Yes
Brand Pb swiss tools
Weight per piece (g) 42
Commodity code 8205400000
Type Phillips Screwdriver in Skin Pack

Artikelnummers

Artikelnummer P0551.100.060
EAN 7610733240487
UBB 500613214310
UNSPSC 27111701
Fabrikant artikelnummer PB 5190.0-60 CN

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.